- 33.3130" Shaft Diameter
- 2 5/8" Width on Shaft
- 2 5/8" Overall Width
| Construction | LDSLV4 |
| Shaft Dia. | 33.313 in |
| Width on Shaft | 2 5/8 in |
| Overall Width | 2 5/8 in |
| Inch/Metric | Inch |
| Installation Depth | 2.625 in |
| Weight | 9.942 LB |
| EAN or UPC | 85311087810 |
| Construction | LDSLV4 |
| Shaft Dia. | 33.313 in |
| Width on Shaft | 2 5/8 in |
| Overall Width | 2 5/8 in |
| Inch/Metric | Inch |
| Installation Depth | 2.625 in |
| Weight | 9.942 LB |
| EAN or UPC | 85311087810 |