- 42.0630" Shaft Diameter
- 2 1/8" Width on Shaft
- 2 1/8" Overall Width
| Shaft Dia. | 42.063 in |
| Construction | LDSLV4 |
| Installation Depth | 2.125 in |
| Inch/Metric | Inch |
| Overall Width | 2 1/8 in |
| Width on Shaft | 2 1/8 in |
| Weight | 13.955 LB |
| EAN or UPC | 85311088008 |
| Shaft Dia. | 42.063 in |
| Construction | LDSLV4 |
| Installation Depth | 2.125 in |
| Inch/Metric | Inch |
| Overall Width | 2 1/8 in |
| Width on Shaft | 2 1/8 in |
| Weight | 13.955 LB |
| EAN or UPC | 85311088008 |