- 18.8130" Shaft Diameter
- 1 1/2" Width on Shaft
- 1 1/2" Overall Width
| Construction | LDSLV3 |
| Shaft Dia. | 18.813 in |
| Width on Shaft | 1 1/2 in |
| Installation Depth | 1.5 in |
| Overall Width | 1 1/2 in |
| Inch/Metric | Inch |
| Weight | 6.705 LB |
| EAN or UPC | 85311088084 |
| Construction | LDSLV3 |
| Shaft Dia. | 18.813 in |
| Width on Shaft | 1 1/2 in |
| Installation Depth | 1.5 in |
| Overall Width | 1 1/2 in |
| Inch/Metric | Inch |
| Weight | 6.705 LB |
| EAN or UPC | 85311088084 |