- 8 1/2" Shaft Diameter
- 1" Width on Shaft
- 1" Overall Width
| Inch/Metric | Inch |
| Shaft Dia. | 8.5 in |
| Width on Shaft | 1 in |
| Overall Width | 1 in |
| Installation Depth | 1 in |
| Construction | LDSLV3 |
| Weight | 2.474 LB |
| EAN or UPC | 85311088121 |
| Inch/Metric | Inch |
| Shaft Dia. | 8.5 in |
| Width on Shaft | 1 in |
| Overall Width | 1 in |
| Installation Depth | 1 in |
| Construction | LDSLV3 |
| Weight | 2.474 LB |
| EAN or UPC | 85311088121 |