- 19.87 in Shaft Diameter
- 0.63 in Overall Width
- Inch
description
- Wear sleeves are an alternative to costly repairs of damaged shafts. Installing a wear sleeve over the damaged part of the shaft can prevent the need for costly shaft treatments, such as machining, hardening, plunge grinding or disassembly. The robust wear sleeves for heavy industrial applications (LDSLV) are made from chromium-plated carbon steel to enhance wear and corrosion resistance.
features
- Optimised counter surface
- Robust design
- Well-proven solution
| Shaft Dia. [Min] | 12.06 in, 306.35 mm |
| Construction | LDSLV4 |
| Installation Depth | 0.625 in |
| Seal Material | Chromium-Plated Carbon Steel |
| Installation | Shaft Press Fit |
| Shaft Dia. | 19.87 in, 504.77 mm |
| Width on Shaft | 5/8 in |
| Inch/Metric | Inch |
| Wall Thickness | 0.09 in, 2.4 mm |
| Shaft Dia. [Max] | 12.07 in, 306.5 mm |
| Overall Width | 0.63 in, 15.88 mm |
| Shaft Dia For Sleeve [Nom] | 12.06 in, 500 mm |
| Design Code | LDSLV4 |
| Weight | 3.71 LB |
| EAN or UPC | 85311088220 |

