- 11.0540" Shaft Diameter
- 1 3/4" Width on Shaft
- 1 3/4" Overall Width
| Construction | LDSLV4 |
| Installation Depth | 1.75 in |
| Shaft Dia. | 11.054 in |
| Width on Shaft | 1 3/4 in |
| Inch/Metric | Inch |
| Overall Width | 1 3/4 in |
| Weight | 2.862 LB |
| EAN or UPC | 85311088237 |
| Construction | LDSLV4 |
| Installation Depth | 1.75 in |
| Shaft Dia. | 11.054 in |
| Width on Shaft | 1 3/4 in |
| Inch/Metric | Inch |
| Overall Width | 1 3/4 in |
| Weight | 2.862 LB |
| EAN or UPC | 85311088237 |