- 32 in Shaft Diameter
- 0.91 in Overall Width
- Metric
description
- Wear sleeves are an alternative to costly repairs of damaged shafts. Installing a wear sleeve over the damaged part of the shaft can prevent the need for costly shaft treatments, such as machining, hardening, plunge grinding or disassembly. The robust wear sleeves for heavy industrial applications (LDSLV) are made from chromium-plated carbon steel to enhance wear and corrosion resistance.
features
- Optimised counter surface
- Robust design
- Well-proven solution
| Shaft Dia. | 32 in, 812.8 mm |
| Inch/Metric | Metric |
| Shaft Dia. [Max] | 15.56 in, 395.33 mm |
| Shaft Dia. [Min] | 15.56 in, 395.17 mm |
| Installation Depth | 0.906 in |
| Width on Shaft | 0.906 in |
| Wall Thickness | 0.09 in, 2.4 mm |
| Shaft Dia For Sleeve [Nom] | 15.56 in, 808.02 mm |
| Design Code | LDSLV4 |
| Overall Width | 0.91 in, 23 mm |
| Construction | LDSLV4 |
| Seal Material | Chromium-Plated Carbon Steel |
| Installation | Shaft Press Fit |
| No. of Points | 12 |
| Finish | Full Polish Chrome |
| No. of Teeth | 72 |
| Overall Length | 8.878 in |
| Length Type | Standard |
| Material | Alloy Steel |
| Weight | 4.422 LB |
| EAN or UPC | 85311088282 |

