- 8 5/8" Shaft Diameter
- 2 3/4" Width on Shaft
- 2 3/4" Overall Width
| Installation Depth | 2.75 in |
| Construction | LDSLV3 |
| Shaft Dia. | 8.625 in |
| Inch/Metric | Inch |
| Width on Shaft | 2 3/4 in |
| Overall Width | 2 3/4 in |
| Weight | 3.259 LB |
| EAN or UPC | 85311088329 |
| Installation Depth | 2.75 in |
| Construction | LDSLV3 |
| Shaft Dia. | 8.625 in |
| Inch/Metric | Inch |
| Width on Shaft | 2 3/4 in |
| Overall Width | 2 3/4 in |
| Weight | 3.259 LB |
| EAN or UPC | 85311088329 |