- 11.8130" Shaft Diameter
- 2 3/4" Width on Shaft
- 2 3/4" Overall Width
| Shaft Dia. | 11.813 in |
| Overall Width | 2 3/4 in |
| Installation Depth | 2.75 in |
| Construction | LDSLV4 |
| Inch/Metric | Inch |
| Width on Shaft | 2 3/4 in |
| Weight | 3.493 LB |
| EAN or UPC | 85311088428 |
| Shaft Dia. | 11.813 in |
| Overall Width | 2 3/4 in |
| Installation Depth | 2.75 in |
| Construction | LDSLV4 |
| Inch/Metric | Inch |
| Width on Shaft | 2 3/4 in |
| Weight | 3.493 LB |
| EAN or UPC | 85311088428 |