- 9.0550" Shaft Diameter
- 1.575" Width on Shaft
- 1.575" Overall Width
| Installation Depth | 1.575 in |
| Inch/Metric | Inch |
| Shaft Dia. | 9.055 in |
| Overall Width | 1.575 in |
| Construction | LDSLV4 |
| Width on Shaft | 1.575 in |
| Weight | 2.872 LB |
| EAN or UPC | 85311088466 |
| Installation Depth | 1.575 in |
| Inch/Metric | Inch |
| Shaft Dia. | 9.055 in |
| Overall Width | 1.575 in |
| Construction | LDSLV4 |
| Width on Shaft | 1.575 in |
| Weight | 2.872 LB |
| EAN or UPC | 85311088466 |