- 22.3130" Shaft Diameter
- 1 1/4" Width on Shaft
- 1 1/4" Overall Width
| Overall Width | 1 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 22.313 in |
| Width on Shaft | 1 1/4 in |
| Construction | LDSLV4 |
| Installation Depth | 1.25 in |
| Weight | 8.635 LB |
| EAN or UPC | 85311088497 |
| Overall Width | 1 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 22.313 in |
| Width on Shaft | 1 1/4 in |
| Construction | LDSLV4 |
| Installation Depth | 1.25 in |
| Weight | 8.635 LB |
| EAN or UPC | 85311088497 |