- 8 7/8" Shaft Diameter
- 1 1/4" Width on Shaft
- 1 1/4" Overall Width
| Shaft Dia. | 8.875 in |
| Inch/Metric | Inch |
| Installation Depth | 1.25 in |
| Construction | LDSLV3 |
| Overall Width | 1 1/4 in |
| Width on Shaft | 1 1/4 in |
| Weight | 3.027 LB |
| EAN or UPC | 85311088541 |
| Shaft Dia. | 8.875 in |
| Inch/Metric | Inch |
| Installation Depth | 1.25 in |
| Construction | LDSLV3 |
| Overall Width | 1 1/4 in |
| Width on Shaft | 1 1/4 in |
| Weight | 3.027 LB |
| EAN or UPC | 85311088541 |