- 8.3130" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
| Width on Shaft | 2 in |
| Inch/Metric | Inch |
| Shaft Dia. | 8.313 in |
| Installation Depth | 2 in |
| Overall Width | 2 in |
| Construction | LDSLV4 |
| Weight | 2.705 LB |
| EAN or UPC | 85311088572 |
| Width on Shaft | 2 in |
| Inch/Metric | Inch |
| Shaft Dia. | 8.313 in |
| Installation Depth | 2 in |
| Overall Width | 2 in |
| Construction | LDSLV4 |
| Weight | 2.705 LB |
| EAN or UPC | 85311088572 |