- 34.8130" Shaft Diameter
- 1.313" Width on Shaft
- 1.313" Overall Width
| Construction | LDSLV4 |
| Overall Width | 1.313 in |
| Installation Depth | 1.313 in |
| Shaft Dia. | 34.813 in |
| Inch/Metric | Inch |
| Width on Shaft | 1.313 in |
| Weight | 10.28 LB |
| EAN or UPC | 85311088619 |
| Construction | LDSLV4 |
| Overall Width | 1.313 in |
| Installation Depth | 1.313 in |
| Shaft Dia. | 34.813 in |
| Inch/Metric | Inch |
| Width on Shaft | 1.313 in |
| Weight | 10.28 LB |
| EAN or UPC | 85311088619 |