- 4.4810" Shaft Diameter
- 5/8" Width on Shaft
- 5/8" Overall Width
| Construction | S7 |
| Width on Shaft | 5/8 in |
| Installation Depth | 0.625 in |
| Installation | Shaft Press Fit |
| Shaft Dia. | 4.48 in, 113.82 mm |
| Inch/Metric | Inch |
| Overall Width | 0.75 in, 19.05 mm |
| Weight | 0.287 LB |
| EAN or UPC | 85311040273 |

