- 1 3/4" Shaft Diameter
- 5/8" Width on Shaft
- 5/8" Overall Width
| Inch/Metric | Inch |
| Overall Width | 0.63 in, 15.88 mm |
| Installation | Shaft Press Fit |
| Shaft Dia. | 1.75 in, 44.45 mm |
| Width on Shaft | 5/8 in |
| Installation Depth | 0.625 in |
| Construction | S1 |
| Weight | 0.148 LB |
| EAN or UPC | 85311040303 |

