- 4 5/8" Shaft Diameter
- 3/4" Width on Shaft
- 3/4" Overall Width
| Shaft Dia. | 4.63 in, 117.48 mm |
| Installation | Shaft Press Fit |
| Width on Shaft | 3/4 in |
| Inch/Metric | Inch |
| Overall Width | 0.75 in, 19.05 mm |
| Installation Depth | 0.75 in |
| Construction | S1 |
| Weight | 0.454 LB |
| EAN or UPC | 85311040532 |

