- 4 7/8" Shaft Diameter
- 0.715" Width on Shaft
- 0.715" Overall Width
| Installation Depth | 0.715 in |
| Inch/Metric | Inch |
| Construction | S1 |
| Shaft Dia. | 4.875 in |
| Overall Width | 0.715 in |
| Width on Shaft | 0.715 in |
| Weight | 0.441 LB |
| EAN or UPC | 85311040624 |
| Installation Depth | 0.715 in |
| Inch/Metric | Inch |
| Construction | S1 |
| Shaft Dia. | 4.875 in |
| Overall Width | 0.715 in |
| Width on Shaft | 0.715 in |
| Weight | 0.441 LB |
| EAN or UPC | 85311040624 |