- 8 1/8" Shaft Diameter
- 1.470" Width on Shaft
- 1.470" Overall Width
| Installation Depth | 1.47 in |
| Overall Width | 1.47 in, 37.34 mm |
| Installation | Shaft Press Fit |
| Width on Shaft | 1.47 in |
| Inch/Metric | Inch |
| Shaft Dia. | 8.13 in, 206.38 mm |
| Construction | S1 |
| Weight | 1.536 LB |
| EAN or UPC | 85311040662 |

