- 13.3130" Shaft Diameter
- 0.813" Width on Shaft
- 0.813" Overall Width
| Shaft Dia. | 13.313 in |
| Inch/Metric | Inch |
| Construction | LDSLV4 |
| Installation Depth | 0.813 in |
| Overall Width | 0.813 in |
| Width on Shaft | 0.813 in |
| Weight | 3.916 LB |
| EAN or UPC | 85311885409 |
| Shaft Dia. | 13.313 in |
| Inch/Metric | Inch |
| Construction | LDSLV4 |
| Installation Depth | 0.813 in |
| Overall Width | 0.813 in |
| Width on Shaft | 0.813 in |
| Weight | 3.916 LB |
| EAN or UPC | 85311885409 |