- 18.1630" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
| Installation Depth | 2 in |
| Inch/Metric | Inch |
| Width on Shaft | 2 in |
| Construction | LDSLV4 |
| Shaft Dia. | 18.163 in |
| Overall Width | 2 in |
| Weight | 6.145 LB |
| EAN or UPC | 85311088824 |
| Installation Depth | 2 in |
| Inch/Metric | Inch |
| Width on Shaft | 2 in |
| Construction | LDSLV4 |
| Shaft Dia. | 18.163 in |
| Overall Width | 2 in |
| Weight | 6.145 LB |
| EAN or UPC | 85311088824 |