- 21.99 in Shaft Diameter
- 1.13 in Overall Width
- Inch
description
- Wear sleeves are an alternative to costly repairs of damaged shafts. Installing a wear sleeve over the damaged part of the shaft can prevent the need for costly shaft treatments, such as machining, hardening, plunge grinding or disassembly. The robust wear sleeves for heavy industrial applications (LDSLV) are made from chromium-plated carbon steel to enhance wear and corrosion resistance.
features
- Optimised counter surface
- Robust design
- Well-proven solution
| Shaft Dia. [Min] | 9.81 in, 249.2 mm |
| Inch/Metric | Inch |
| Design Code | LDSLV4 |
| Overall Width | 1.13 in, 28.58 mm |
| Wall Thickness | 0.09 in, 2.4 mm |
| Seal Material | Chromium-Plated Carbon Steel |
| Width on Shaft | 1 1/8 in |
| Installation Depth | 1.125 in |
| Shaft Dia For Sleeve [Nom] | 9.81 in, 553.8 mm |
| Construction | LDSLV4 |
| Shaft Dia. [Max] | 9.81 in, 249.3 mm |
| Installation | Shaft Press Fit |
| Shaft Dia. | 21.99 in, 558.57 mm |
| Weight | 2.583 LB |
| EAN or UPC | 85311088893 |

