- 0.875 in Shaft Diameter
- 1.375 in Housing Bore
- 0.256 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Speed | 0.07 ft/min |
| Surface Speed [Nom] | 1,032 ft/min |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel Garter |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Design | Metal Case |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 0.875 in |
| Housing Bore Dia. | 1.375 in |
| Seal Width | 0.25 in |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Design | CRW1 |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.256 in |
| Solid | Yes |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Pressure | 10 psi |
| Weight | 0.027 LB |
| EAN or UPC | 85311006866 |

