- 10.75 in Shaft Diameter
- 2.5 in Overall Width
- Inch
description
- Wear sleeves are an alternative to costly repairs of damaged shafts. Installing a wear sleeve over the damaged part of the shaft can prevent the need for costly shaft treatments, such as machining, hardening, plunge grinding or disassembly. The robust wear sleeves for heavy industrial applications (LDSLV) are made from chromium-plated carbon steel to enhance wear and corrosion resistance.
features
- Optimised counter surface
- Robust design
- Well-proven solution
| Design Code | LDSLV4 |
| Shaft Dia. [Min] | 18.81 in, 477.8 mm |
| Construction | LDSLV4 |
| Width on Shaft | 2 1/2 in |
| Installation Depth | 2.5 in |
| Shaft Dia. | 10.75 in, 273.05 mm |
| Shaft Dia For Sleeve [Nom] | 18.81 in, 268.27 mm |
| Shaft Dia. [Max] | 18.82 in, 477.95 mm |
| Inch/Metric | Inch |
| Wall Thickness | 0.09 in, 2.4 mm |
| Seal Material | Chromium-Plated Carbon Steel |
| Overall Width | 2.5 in, 63.5 mm |
| Installation | Shaft Press Fit |
| Finish | Full Polish Chrome |
| No. of Points | 12 |
| Weight | 6.291 LB |
| EAN or UPC | 85311889131 |

