- 12 Points
- Full Polish Chrome Finish
- Metric
description
- GEARWRENCH 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted GEARWRENCH Limited Lifetime Warranty.
features
- 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces
- Flexible head provides access to hard-to-reach bolts and fasteners
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Dual-direction off-corner loading on open-end reduces fastener rounding
- 12-point ratcheting box-end for use on 6 or 12-point fasteners
- Longer, wider beam for improved reach, leverage, and comfort
- Large color-coded markings for easy size ID
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Exceeds ASME torque performance requirements
| Inch/Metric | Inch |
| Installation Depth | 1.5 in |
| Shaft Dia. [Min] | 12.81 in, 325.4 mm |
| Overall Width | 1.5 in, 38.1 mm |
| Construction | LDSLV4 |
| Shaft Dia. [Max] | 12.82 in, 325.55 mm |
| Width on Shaft | 1 1/2 in |
| Installation | Shaft Press Fit |
| Shaft Dia. | 13.19 in, 334.98 mm |
| Wall Thickness | 0.09 in, 2.4 mm |
| Seal Material | Chromium-Plated Carbon Steel |
| Finish | Full Polish Chrome |
| No. of Points | 12 |
| Weight | 3.718 LB |
| EAN or UPC | 85311889148 |

