- 9.3120" Shaft Diameter
- 3/4" Width on Shaft
- 3/4" Overall Width
| Width on Shaft | 3/4 in |
| Shaft Dia. | 9.312 in |
| Overall Width | 3/4 in |
| Inch/Metric | Inch |
| Installation Depth | 0.75 in |
| Construction | LDSLV4 |
| Weight | 2.378 LB |
| EAN or UPC | 85311900492 |
| Width on Shaft | 3/4 in |
| Shaft Dia. | 9.312 in |
| Overall Width | 3/4 in |
| Inch/Metric | Inch |
| Installation Depth | 0.75 in |
| Construction | LDSLV4 |
| Weight | 2.378 LB |
| EAN or UPC | 85311900492 |