- 38" Shaft Diameter
- 1 1/2" Width on Shaft
- 1 1/2" Overall Width
| Shaft Dia. | 38 in |
| Installation Depth | 1.5 in |
| Overall Width | 1 1/2 in |
| Width on Shaft | 1 1/2 in |
| Inch/Metric | Inch |
| Construction | LDSLV4 |
| Weight | 16.695 LB |
| EAN or UPC | 85311900751 |
| Shaft Dia. | 38 in |
| Installation Depth | 1.5 in |
| Overall Width | 1 1/2 in |
| Width on Shaft | 1 1/2 in |
| Inch/Metric | Inch |
| Construction | LDSLV4 |
| Weight | 16.695 LB |
| EAN or UPC | 85311900751 |