- 8.6880" Shaft Diameter
- Nitrile
- Type HDDFBV1
- Belleville Washer 2Ea/Kit Shaft Seal
- Belleville Washer 2Ea/Kit
| Lip Style | Internal |
| Seal Application | Heavy Duty |
| Temp Description | Belleville Washer 2Ea/Kit |
| Construction | HDDFBV1 |
| Lip Material | Nitrile |
| Spring Material | None |
| Lip Type | Belleville Washer 2Ea/Kit |
| Pressure | 25 psi |
| Surface Speed [Nom] | 750 ft/min |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 8.688 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020-0.030 |
| Housing Bore Dia. | N/A |
| Case Construction | Belleville Washer 2Ea/Kit |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Weight | 1.729 LB |
| EAN or UPC | 85311089135 |

