- 12.8120" Shaft Diameter
- 1 3/4" Width on Shaft
- 1 3/4" Overall Width
| Construction | LDSLV4 |
| Width on Shaft | 1 3/4 in |
| Overall Width | 1 3/4 in |
| Installation Depth | 1.75 in |
| Inch/Metric | Inch |
| Shaft Dia. | 12.812 in |
| Weight | 3.718 LB |
| EAN or UPC | 85311992862 |
| Construction | LDSLV4 |
| Width on Shaft | 1 3/4 in |
| Overall Width | 1 3/4 in |
| Installation Depth | 1.75 in |
| Inch/Metric | Inch |
| Shaft Dia. | 12.812 in |
| Weight | 3.718 LB |
| EAN or UPC | 85311992862 |