- 0.875 in Shaft Diameter
- 1.499 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 1.499 in |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Width | 0.25 in |
| Solid | Yes |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/o Inner Case |
| Installation | Housing Press Fit |
| Case Design | Metal Case |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Min] | -40 °F |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 1,032 ft/min |
| Shaft Dia. | 0.875 in |
| Spring Type | Garter |
| Pressure | 10 psi |
| Case Material | Steel |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Design | CRW1 |
| Bore Sealant | Bore Tite |
| Overall Width | 0.25 in |
| Lip Style | Internal |
| Weight | 0.071 LB |
| EAN or UPC | 85311006958 |

