- 12.0630" Shaft Diameter
- 7/8" Width on Shaft
- 7/8" Overall Width
| Installation Depth | 0.875 in |
| Construction | LDSLV4 |
| Overall Width | 7/8 in |
| Shaft Dia. | 12.063 in |
| Width on Shaft | 7/8 in |
| Inch/Metric | Inch |
| Weight | 3.447 LB |
| EAN or UPC | 85311159685 |
| Installation Depth | 0.875 in |
| Construction | LDSLV4 |
| Overall Width | 7/8 in |
| Shaft Dia. | 12.063 in |
| Width on Shaft | 7/8 in |
| Inch/Metric | Inch |
| Weight | 3.447 LB |
| EAN or UPC | 85311159685 |