- 12" Shaft Diameter
- 2 1/4" Width on Shaft
- 2 1/4" Overall Width
| Overall Width | 2 1/4 in |
| Width on Shaft | 2 1/4 in |
| Inch/Metric | Inch |
| Construction | LDSLV3 |
| Installation Depth | 2.25 in |
| Shaft Dia. | 12 in |
| Weight | 3.795 LB |
| EAN or UPC | 85311169868 |
| Overall Width | 2 1/4 in |
| Width on Shaft | 2 1/4 in |
| Inch/Metric | Inch |
| Construction | LDSLV3 |
| Installation Depth | 2.25 in |
| Shaft Dia. | 12 in |
| Weight | 3.795 LB |
| EAN or UPC | 85311169868 |