- 9.4480" Shaft Diameter
- 0.984" Width on Shaft
- 0.984" Overall Width
| Width on Shaft | 0.984 in |
| Inch/Metric | Inch |
| Overall Width | 0.984 in |
| Shaft Dia. | 9.448 in |
| Construction | LDSLV3 |
| Installation Depth | 0.984 in |
| Weight | 2.849 LB |
| EAN or UPC | 85311172530 |
| Width on Shaft | 0.984 in |
| Inch/Metric | Inch |
| Overall Width | 0.984 in |
| Shaft Dia. | 9.448 in |
| Construction | LDSLV3 |
| Installation Depth | 0.984 in |
| Weight | 2.849 LB |
| EAN or UPC | 85311172530 |