- 11.0310" Shaft Diameter
- 1.260" Width on Shaft
- 1.260" Overall Width
| Width on Shaft | 1.26 in |
| Installation Depth | 1.26 in |
| Overall Width | 1.26 in |
| Inch/Metric | Inch |
| Shaft Dia. | 11.031 in |
| Construction | LDSLV4 |
| Weight | 3.309 LB |
| EAN or UPC | 85311176316 |
| Width on Shaft | 1.26 in |
| Installation Depth | 1.26 in |
| Overall Width | 1.26 in |
| Inch/Metric | Inch |
| Shaft Dia. | 11.031 in |
| Construction | LDSLV4 |
| Weight | 3.309 LB |
| EAN or UPC | 85311176316 |