- 14.3130" Shaft Diameter
- 1 3/8" Width on Shaft
- 1 3/8" Overall Width
| Shaft Dia. | 14.313 in |
| Width on Shaft | 1 3/8 in |
| Inch/Metric | Inch |
| Construction | LDSLV4 |
| Overall Width | 1 3/8 in |
| Installation Depth | 1.375 in |
| Weight | 4.131 LB |
| EAN or UPC | 85311178945 |
| Shaft Dia. | 14.313 in |
| Width on Shaft | 1 3/8 in |
| Inch/Metric | Inch |
| Construction | LDSLV4 |
| Overall Width | 1 3/8 in |
| Installation Depth | 1.375 in |
| Weight | 4.131 LB |
| EAN or UPC | 85311178945 |