- 0.875 in Shaft Diameter
- 1.874 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Solid | Yes |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 1,032 ft/min |
| Lubricant | Oil or Grease |
| Overall Width | 0.25 in |
| Operating Temperature [Max] | 210 °F |
| Spring Type | Garter |
| Design | CRW1 |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Lip Type | Single Lip |
| Seal Width | 0.25 in |
| Bore Sealant | Bore Tite |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 1.874 in |
| Case Design | Metal Case |
| Shaft Dia. | 0.875 in |
| Case Material | Steel |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -65 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.082 LB |
| EAN or UPC | 85311007122 |
| NSN Number | 3130-01-028-4867 |

