- 0.969 in Shaft Diameter
- 1.499 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRW1 |
| Temperature Range [Min] | -65 °F |
| Case Design | Metal Case |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 1,142 ft/min |
| Inch/Metric | Inch |
| Overall Width | 0.313 in |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Spring Type | Garter |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Width | 0.313 in |
| Shaft Dia. | 0.969 in |
| Seal Type | Oil |
| Case Material | Steel |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 1.499 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Speed | 0.07 ft/min |
| Construction | CRW1 |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Lip Type | Single Lip |
| Solid | Yes |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Weight | 0.073 LB |
| EAN or UPC | 85311007498 |

