- Shaft Seal Kit
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Shaft Dia. | 0.75 in, 19.05 mm |
| Housing Bore Dia. | 1.69 in, 42.82 mm |
| Construction | Kit |
| Overall Width | 0.61 in, 7.95 mm |
| Seal Width | 3/8 in |
| Spring Material | Carbon Steel |
| Weight | 0.077 LB |
| EAN or UPC | 85311900096 |

