- 1 in Shaft Diameter
- 1.752 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Max] | 210 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 1,179 ft/min |
| Lip Type | Single Lip |
| Overall Width | 0.25 in |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Seal Type | Oil |
| Case Design | Metal Case |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1 in |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 1.752 in |
| Lip Style | Internal |
| Construction | CRW1 |
| Seal Width | 0.25 in |
| Weight | 0.076 LB |
| EAN or UPC | 85311008402 |

