- Shaft Seal
| Lip Material | Nitrile Rubber (NBR) |
| Construction | HMSA7 |
| Housing Bore Dia. | 18 mm |
| Overall Width | 7 mm |
| Seal Type | Grease |
| Inch/Metric | Metric |
| Shaft Dia. | 9 mm |
| Seal Design | Standard |
| Weight | 0.06 KG |
| EAN or UPC | 85311221948 |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | HMSA7 |
| Housing Bore Dia. | 18 mm |
| Overall Width | 7 mm |
| Seal Type | Grease |
| Inch/Metric | Metric |
| Shaft Dia. | 9 mm |
| Seal Design | Standard |
| Weight | 0.06 KG |
| EAN or UPC | 85311221948 |