- 0.75" ID x 1" OD x 0.75" Wide, Open, No Cage (Full Complement), No Inner Race
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Working Load | 4710 lbf |
| Capacity | Standard Capacity |
| O.D. | 1 in |
| Bore Type | Round Bore, Inch Type |
| Origin | Needle Radial |
| Radial Internal Clearance | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Limiting Speed - Oil | 5500 rpm |
| Cage Material | Cageless |
| Housing Bore [Min] | 0.9995 in |
| Housing Bore [Max] | 1.0005 in |
| Oil Hole | w/o Oil Hole |
| I.D. | 3/4 in |
| Precision Ground | No |
| Self Aligning | No |
| Enclosure | Open |
| Weight | 0.069 LB |
| EAN or UPC | 85311188494 |

