- 1.62 in Shaft Diameter
- 2.58 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Inch/Metric | Metric |
| Design | CRSA1 |
| Housing Bore Dia. | 2.58 in, 65.41 mm |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Shaft Dia. | 1.62 in, 41.1 mm |
| Overall Width | 0.5 in, 12.7 mm |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Lip Type | Dual Lip |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.085 LB |
| EAN or UPC | 85311455039 |

