- 2.94 in Shaft Diameter
- 4.13 in Housing Bore Diameter
- 0.38 in Overall Width
- Nitrile Rubber (NBR) Lip Material
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case, Inner Case |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 4.13 in, 104.78 mm |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.38 in, 9.53 mm |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 2.94 in, 74.63 mm |
| Design | CRWH1 |
| Speed | 0.07 ft/min |
| Weight | 0.338 LB |
| EAN or UPC | 85311454681 |

