- 14.1730" Shaft Diameter
- 1.732" Width on Shaft
- 1.732" Overall Width
| Width on Shaft | 1.732 in |
| Construction | LDSLV4 |
| Shaft Dia. | 14.173 in |
| Installation Depth | 1.732 in |
| Overall Width | 1.732 in |
| Inch/Metric | Inch |
| Weight | 2.496 LB |
| EAN or UPC | 85311174039 |
| Width on Shaft | 1.732 in |
| Construction | LDSLV4 |
| Shaft Dia. | 14.173 in |
| Installation Depth | 1.732 in |
| Overall Width | 1.732 in |
| Inch/Metric | Inch |
| Weight | 2.496 LB |
| EAN or UPC | 85311174039 |