- 19.4970" Shaft Diameter
- 1.181" Width on Shaft
- 1.181" Overall Width
| Shaft Dia. | 19.497 in |
| Installation Depth | 1.181 in |
| Construction | LDSLV4 |
| Width on Shaft | 1.181 in |
| Overall Width | 1.181 in |
| Inch/Metric | Inch |
| Weight | 6.448 LB |
| EAN or UPC | 85311174503 |
| Shaft Dia. | 19.497 in |
| Installation Depth | 1.181 in |
| Construction | LDSLV4 |
| Width on Shaft | 1.181 in |
| Overall Width | 1.181 in |
| Inch/Metric | Inch |
| Weight | 6.448 LB |
| EAN or UPC | 85311174503 |