- 27.808 Shaft Diameter , In Housing Bore, 2.500 Wide ,Shaft Seal
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Shaft Dia. | 27.808 in |
| Lip Type | large diameter wear sleeve |
| Seal Application | General Purpose |
| Case Construction | Steel Case |
| Lip Style | Internal |
| Construction | LDSLV4 |
| Weight | 6.116 LB |

