- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 71.436 mm Inside Diameter
- 136.525 mm Outside Diameter
| Bore Type | Tapered Bore |
| O.D. | 136.525 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| I.D. | 71.436 mm |
| Inch/Metric | Metric |
| Weight | 6.759 LB |
| EAN or UPC | 85311356787 |

