- 2.1875" Shaft, Triple Lip Seals, No Locking Device, Regreasable
| Inch/Metric | Inch |
| Overall Width | 2 3/16 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 5 1/2 in |
| Seal Type | Triple Lip Seals |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2.1875 in |
| Style | 4-Bolt Flange |
| Housing Material | Pressed Steel |
| Housing Height | 5 1/2 in |
| Bolt Hole Spacing | 3.889087 in |
| Misalignment Range | ±3° |
| Housing Construction | One Piece |
| Housing Length | 5 1/2 in |
| Length Through Bore | 2.1875 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | No Locking Device |
| Bolt Hole Size | 0.531 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Flange Thickness | 0.296875 in |
| Housing Width | 1 15/16 in |
| Weight | 4.78 LB |
| EAN or UPC | 85311074100 |

