- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 44.45 mm Inside Diameter
- 122.237 mm Outside Diameter
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| O.D. | 122.237 mm |
| I.D. | 44.45 mm |
| Weight | 10.959 LB |
| EAN or UPC | 7316574088836 |

