- Wide Inner Ring Bearing, 0.625" ID x 40 mm OD x 1.469" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
| O.D. Type | Straight |
| Precision | Standard |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Lubricant | General Purpose |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Outer Ring Width | 12 mm |
| Preload Level | None |
| Temperature Range [Min] | -30 °F |
| Origin | Wide Inner Ring |
| Ball Material | Steel |
| I.D. | 5/8 in |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 6140 rpm |
| O.D. | 40 mm |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 200 °F |
| Static Load Rating [Max] | 1070 lbf |
| Material | Steel |
| Contact Angle | 0° |
| Seal Material | Rubber |
| Inner Ring Width | 1.0938 in |
| Enclosure | Double Sealed |
| Cage Type | Metal |
| Dynamic Load Rating | 2380 lbf |
| Weight | 0.31 LB |
| EAN or UPC | 85311072748 |

